- 8 Station Ductile Iron Junction Manifold
- Ports Out Two Opposite Sides
- 1/2" NPTF Side Ports
| No. of Stations | 8 |
| Material | Ductile Iron |
| Port Type | NPTF |
| Side Ports | 1/2 |
| Port Location | Two Opposite Sides |
| Weight | 2.0 LB |
| No. of Stations | 8 |
| Material | Ductile Iron |
| Port Type | NPTF |
| Side Ports | 1/2 |
| Port Location | Two Opposite Sides |
| Weight | 2.0 LB |