- 8 Station Ductile Iron Junction Manifold
- Ports Out Two Opposite Sides
- SAE-16 Side Ports
| Port Location | Two Opposite Sides |
| Material | Ductile Iron |
| Port Type | SAE |
| Side Ports | SAE-16 |
| No. of Stations | 8 |
| Weight | 2.0 LB |
| Port Location | Two Opposite Sides |
| Material | Ductile Iron |
| Port Type | SAE |
| Side Ports | SAE-16 |
| No. of Stations | 8 |
| Weight | 2.0 LB |