Product details
- 2 Station Ductile Iron Junction Manifold
- Ports Out Three Adjacent Sides
- SAE-6 Side Ports
Specifications
Material | Ductile Iron |
Port Type | SAE |
Side Ports | SAE-6 |
Port Location | Three Adjacent Sides |
No. of Stations | 2 |
Weight | 3.7 LB |