- 2 Station Ductile Iron Junction Manifold
- Ports Out Three Adjacent Sides
- SAE-20 Side Ports
| Port Location | Three Adjacent Sides |
| Side Ports | SAE-20 |
| Port Type | SAE |
| No. of Stations | 2 |
| Material | Ductile Iron |
| Weight | 52.25 LB |
| Port Location | Three Adjacent Sides |
| Side Ports | SAE-20 |
| Port Type | SAE |
| No. of Stations | 2 |
| Material | Ductile Iron |
| Weight | 52.25 LB |