- 4 Station Ductile Iron Junction Manifold
- Ports Out Three Adjacent Sides
- SAE-8 Side Ports
| Material | Ductile Iron |
| No. of Stations | 4 |
| Port Type | SAE |
| Side Ports | SAE-8 |
| Port Location | Three Adjacent Sides |
| Weight | 2.0 LB |
| Material | Ductile Iron |
| No. of Stations | 4 |
| Port Type | SAE |
| Side Ports | SAE-8 |
| Port Location | Three Adjacent Sides |
| Weight | 2.0 LB |