- Male Straight Thread Connector Fitting for 3/8" ID Hose
- 7/8-20" Thread Size
| Series | 057 "B" Series |
| Application | Low Pressure Air, Fuel & Oil Applications Automotive, Light Truck & Small Engine Fuel Lines |
| Thread Size | 7/8 |
| End Types | Straight Thread & Hose Barb |
| Threads per Inch | 20 |
| Material | CA360 Brass |
| Fitting Description | Male Straight Thread Connector |
| Fitting Angle | Straight |
| End Size | 3/8 Hose Barb, 7/8-20 (m) |
| No. of Ends | 2 |
| Compatible Hose | H057, H105, H115 |
| Hose I.D. | 3/8 in |
| Weight | 0.082 LB |
| EAN or UPC | 725975618219 |

