- Dual Drum Application
- 32 Size Code
applications
- Grinding Mills, Marine Propulsion, Metal Forming Machinery, Oil Field Machinery
features
- Rugged tire-like constricting tube
- Force applied uniformly at optimum radius
- Wide range of torque capacity
| Accessory Type | Dual Application |
| Size Code | 32 |
| Type | Constricting |
| Clutch-Brake Type | VC |
| Material | Carbon Steel and Neoprene |
| Friction Width | 10 in |
| Series | 32VC1000 |
| Clutch-Brake Application | Pressure Set |
| Weight | 0.0 LB |

