- Nut 3 Piece for use w/ 1/8" O.D. Tube
description
- Weatherhead by Danfoss C5105x series Spare Part Nut 3 Piece
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Available in a variety of sizes
compliances
- 0
| Overall Length | 0.55 in |
| Temperature Range [Max] | 400 °F |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| Material | Carbon Steel |
| SAE Reference No. | 070110 |
| No. of Ends | 1 |
| Fitting Type | Nut |
| Fitting Description | Nut Three Piece |
| Certifications | SAE |
| Temperature Range [Min] | -65 °F |
| Plating | Zinc |
| End Types | JIC 37° & NPT |
| Type | Swivel Nuts |
| I.D. | 0.181 in |
| Fitting Angle | Straight |
| Hex Size | 3/8 in |
| Tube O.D. | 1/8 in |
| End Size | 1/8 JIC(f) |
| End Types 2 | JIC 37°, NPT |
| Color | Zinc Clear Trivalent Chromate |
| Weight | 0.0 LB |
| EAN or UPC | 678146185105 |

