- Brake Assembly
- 9 Size Code
- 1200 rpm
| Friction Width | 0.31 in |
| Accessory Type | Brake Assembly |
| Clutch-Brake Application | Spring Set |
| Inertia | 1.5 lb-ft sq |
| Material | Cast Iron |
| Series | 9CSA200 |
| Torque | 9000 in lb |
| Size Code | 9 |
| RPM [Max] | 1200 rpm |
| Clutch-Brake Type | CSA |
| Weight | 0.0 LB |

