- 900 Maximim RPM
applications
- Conveyors, Drag Lines, Hoists, Power Shovels, Stamping Presses
features
- Protects expensize equipment
- Automatically engages in a power loss
- Safer for operators
| Friction Width | 0.5 in |
| Accessory Type | Brake Assembly |
| Clutch-Brake Type | CTE |
| Size Code | 24 |
| Clutch-Brake Application | Spring Set |
| Series | 24CTE500 |
| RPM [Max] | 900 rpm |
| Weight | 406.0 LB |

