- Element Assembly
- 10 Size Code
- 1800 rpm
applications
- Centrifuges, Core Expanders, Laundry Machines, Textile Machines, Tire Building Machines
features
- Rugged tire-like expanding tube
- Force applied uniformly at optimum radius
- Wide range of torque capacity
| Inertia | 1 lb-ft sq |
| Material | Carbon Steel and Neoprene |
| Accessory Type | Single Element |
| RPM [Max] | 1800 rpm |
| Series | 10EB300 |
| Clutch-Brake Type | EB |
| Size Code | 10 |
| Clutch-Brake Application | Pressure Set |
| Configuration | Single Element |
| Torque | 4275 in lb @ 25 psi |
| Friction Width | 3 in |
| Torque @ 25 psi | 4275 in lb |
| Weight | 18.0 LB |

