- Internal Rotorseal Assembly Accessory
| No. of Passage | 1 |
| Material | Carbon Steel |
| Type | C2 |
| Operating Temperature | 200 °F |
| Accessory Type | Internal Rotorseal Assembly |
| Inlet Port Size | 1/2-14 |
| Weight | 0.0 LB |
| No. of Passage | 1 |
| Material | Carbon Steel |
| Type | C2 |
| Operating Temperature | 200 °F |
| Accessory Type | Internal Rotorseal Assembly |
| Inlet Port Size | 1/2-14 |
| Weight | 0.0 LB |