- 1/2 QRV w/Rubber Sleeve
| Operating Pressure [Max] | 150 psi |
| Accessory Type | 1/2 QRV w/Rubber Sleeve |
| Temperature Range [Min] | -40 °F |
| Flow Capacity | 172 CFM |
| Thread Size | 1/2-14 |
| Temperature Range [Max] | 120 °F |
| Weight | 0.0 LB |
| Operating Pressure [Max] | 150 psi |
| Accessory Type | 1/2 QRV w/Rubber Sleeve |
| Temperature Range [Min] | -40 °F |
| Flow Capacity | 172 CFM |
| Thread Size | 1/2-14 |
| Temperature Range [Max] | 120 °F |
| Weight | 0.0 LB |