- 4000 Maximim RPM
applications
- Mounted to the end of a rifle and cross drilled shaft, Clutches, Brakes
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Inlet Port Size | 1/8-27 |
| Material | Carbon Steel |
| Pressure [Max] | 150 psi |
| Accessory Type | Rotorseal |
| Type | AA2, Standard |
| Operating Temperature | 200 °F |
| RPM [Max] | 4000 rpm |
| No. of Passage | 1 |
| Weight | 0.402 LB |

