- Sheave Clutch Assembly
- 8 Size Code
applications
- Can Making Machinery, Commercial Laundry Equipment, Metal Forming Machinery, Oil Field Machinery, Printing Machinery, Rubber Processing Machinery, Tire Building Machinery
features
- Rugged tire-like constricting tube
- Force applied uniformly at optimum radius
- Wide range of torque capacity
| Friction Width | 2.5 in |
| Size Code | 8 |
| Clutch-Brake Application | Pressure Set |
| Series | 8CB |
| Clutch-Brake Type | CB |
| Type | Constricting |
| Bore Size | 1.325 in |
| Accessory Type | Single Element |
| Material | Carbon Steel and Neoprene |
| Weight | 98.0 LB |

