- Sheave Clutch
- 4 Size Code
- 1800 rpm
- 1000 lb in Torque @ 75 psi
applications
- Can Making Machinery, Commercial Laundry Equipment, Metal Forming Machinery, Oil Field Machinery, Printing Machinery, Rubber Processing Machinery, Tire Building Machinery
features
- Rugged tire-like constricting tube
- Force applied uniformly at optimum radius
- Wide range of torque capacity
| Series | 4CB |
| Friction Width | 2 in |
| Bore Size | 1.125 in |
| Torque | 1000 in lb @ 75 psi |
| RPM [Max] | 1800 rpm |
| Torque @ 75 psi | 1000 in lb |
| Clutch-Brake Application | Pressure Set |
| Configuration | Single Application |
| Type | Constricting |
| Material | Carbon Steel and Neoprene |
| Clutch-Brake Type | CB |
| Accessory Type | Single Application |
| Size Code | 4 |
| Weight | 17.395 LB |

