- Clutch-Brake Accessory
| Configuration | Single Application |
| Series | 14CB400 |
| Clutch-Brake Type | CB |
| RPM [Max] | 1800 rpm |
| Size Code | 14 |
| Accessory Type | Pin & Lockwire Kit |
| Type | Constricting |
| Torque @ 75 psi | 19700 in lb |
| Weight | 1.235 LB |
| Configuration | Single Application |
| Series | 14CB400 |
| Clutch-Brake Type | CB |
| RPM [Max] | 1800 rpm |
| Size Code | 14 |
| Accessory Type | Pin & Lockwire Kit |
| Type | Constricting |
| Torque @ 75 psi | 19700 in lb |
| Weight | 1.235 LB |