- 600 Maximim RPM
| Clutch-Brake Application | Pressure Set |
| Series | 46VC1200 |
| Torque | 950000 in lb |
| Clutch-Brake Type | VC |
| Accessory Type | Friction Block & Rivet Kit |
| Size Code | 46 |
| RPM [Max] | 600 rpm |
| Weight | 0.0 LB |
| Clutch-Brake Application | Pressure Set |
| Series | 46VC1200 |
| Torque | 950000 in lb |
| Clutch-Brake Type | VC |
| Accessory Type | Friction Block & Rivet Kit |
| Size Code | 46 |
| RPM [Max] | 600 rpm |
| Weight | 0.0 LB |