- 1 QRV w/Steel Sleeve
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Temperature Range [Max] | 120 °F |
| Operating Temperature [Min] | -40 °F |
| Temperature Range [Min] | -40 °F |
| Thread Size | 1-11 1/2 |
| Material | Zinc Alloy |
| Size Code | 1 |
| Operating Temperature [Max] | 120 °F |
| Operating Pressure [Max] | 150 psi |
| Size (text) | 1 in |
| Pipe Thread | 1-11 1/2 |
| Accessory Type | 1 QRV w/Steel Sleeve |
| Weight | 1.5 LB |

