Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Synflex Eclipse by Danfoss 15CA Series Coil Air Set

15CA48-12

PENDING RECODE TO 105462854, AERQ_15CA48-12
Item #116851293
  • 0.375 in Inside Diameter
  • 0.5 in Outside Diameter
  • Nylon Tube
  • 150 psi Working Pressure
Synflex Eclipse by Danfoss 15CA Series Coil Air Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.375 in Inside Diameter
  • 0.5 in Outside Diameter
  • Nylon Tube
  • 150 psi Working Pressure

features

  • Highly abrasion resistant cover
  • Small number of hoses for many fuel options
  • Proven reliability with high temperature resistance
End Type 1 MPT
End Type 2 SAE
End Gender 1 Male
End Gender 2 Male
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison