- Male Connector Fitting Description
- 1/4 in Male Pipe Size
- 5/16 in Tube Outer Diameter
- 1/4-18 Thread Size 1
- 1/2-20 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
| Fitting Type | Adapter |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| End Gender 1 | Male |
| Overall Length | 1.42 in |
| Temperature Range [Min] | -65 °F |
| Material | Steel |
| Fitting Angle | Straight |
| End Type 2 | NPTF |
| Length | 1.420 in |
| End Types | JIC 37° & NPT |
| No. of Ends | 2 |
| Fitting Description | Male Connector |
| SAE Reference No. | 070102 |
| End Gender 2 | Male |
| End Types 2 | JIC 37°, NPT |
| Series | 2021 |
| Thread Size | 1/4-18 |
| Tube O.D. | 5/16 in |
| End Type 1 | JIC 37° |
| End Size | 1/4 NPT(m), 5/16 JIC(m) |
| Finish | Zinc Plated |
| Pipe Size | 0.25 in |
| Hex Size | 9/16 in |
| Type | Forged |
| I.D. | 0.422 in |
| Temperature Range [Max] | 400 °F |
| Plating | Zinc |
| Hex Size 1 | 0.56 in |
| Male Pipe Size | 1/4 in |
| Weight | 0.06 LB |
| EAN or UPC | 678146097897 |

