- Male Connector Fitting Description
- 1/4 in Male Pipe Size
- 1/2 in Tube Outer Diameter
- 1/4-18 Thread Size 1
- 3/4-16 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| Hex Size | 13/16 in |
| Finish | Zinc Plated |
| SAE Reference No. | 070102 |
| End Types | JIC 37° & NPT |
| End Size | 1/4 NPT(m), 1/2 JIC(m) |
| Male Pipe Size | 1/4 in |
| End Types 2 | JIC 37°, NPT |
| Fitting Description | Male Connector |
| Series | 2021 |
| Overall Length | 1.53 in |
| Length | 1.530 in |
| End Gender 1 | Male |
| Hex Size 1 | 0.81 in |
| Fitting Angle | Straight |
| Tube O.D. | 1/2 in |
| End Type 2 | NPTF |
| Type | Forged |
| End Type 1 | JIC 37° |
| Temperature Range [Max] | 400 °F |
| I.D. | 0.28 in |
| No. of Ends | 2 |
| Thread Size | 1/4-18 |
| End Gender 2 | Male |
| Fitting Type | Adapter |
| Material | Steel |
| Plating | Zinc |
| Pipe Size | 0.25 in |
| Temperature Range [Min] | -65 °F |
| Weight | 0.124 LB |
| EAN or UPC | 678146097910 |

