- Male Connector Fitting Description
- 3/8 in Male Pipe Size
- 1/2 in Tube Outer Diameter
- 3/8-16 Thread Size 1
- 3/4-16 Thread Size 2
features
- Operating pressures up to 50% above SAE J514 standards
- Dura-Kote™ standard plating is industry leading, offering up to 1,000 hours of corrosion resistance
| Overall Length | 1.340 in |
| Temperature Range [Max] | 400 °F |
| Fitting Type | Adapter |
| Hex Size | 13/16 in |
| Thread Size | 3/8-16 |
| Tube O.D. | 1/2 in |
| End Types 2 | JIC 37°, NPT |
| Fitting Description | Pipe to SAE 37° |
| Finish | Zinc Plated |
| Series | 2021 |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| End Size | 1/2 JIC(m), 3/8 NPT(m) |
| Pipe Size | 3/8 in |
| Type | Forged |
| Hex Size 1 | 0.81 in |
| Fitting Angle | Straight |
| End Types | JIC 37° & NPT |
| Plating | Danfoss Dura-Kote™ Plating |
| Temperature Range [Min] | -65 °F |
| SAE Reference No. | 070102 |
| I.D. | 0.391 in |
| End Type 1 | JIC 37° |
| Length | 1.530 in |
| End Type 2 | NPTF |
| No. of Ends | 2 |
| End Gender 1 | Male |
| End Gender 2 | Male |
| Male Pipe Size | 3/8 in |
| Material | Forged Steel |
| Weight | 0.117 LB |
| EAN or UPC | 678146046628 |

