- 45° Elbow Fitting Description
- 3/4 in Male Pipe Size
- 1 in Tube Outer Diameter
- 3/4-14 Thread Size 1
- 1 5/16-12 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| End Gender 2 | Male |
| Type | Forged |
| Finish | Steel |
| M | 1.47 in |
| Fitting Description | 45° Elbow |
| Tube O.D. | 1 in |
| Male Pipe Size | 3/4 in |
| Series | 2023 |
| End Type 1 | NPTF |
| Plating | Zinc |
| SAE Reference No. | 070302 |
| Thread Size | 3/4-14 |
| End Size | 3/4 NPT(m), 1 JIC(m) |
| I.D. | 0.844 in |
| Thread Sealant | No |
| Material | Steel |
| No. of Ends | 2 |
| N | 1.27 in |
| Across Wrench Flats | 1 5/16 in |
| End Gender 1 | Male |
| Fitting Type | Elbow |
| Length | 1.290 in |
| Temperature Range [Min] | -65 °F |
| Temperature Range [Max] | 400 °F |
| End Types | JIC 37° & NPT |
| End Type 2 | SAE 37 |
| End Types 2 | JIC 37°, NPT |
| Fitting Angle | 45° |
| Height | 1.470 in |
| Weight | 0.5 LB |
| EAN or UPC | 678146185501 |

