- 45° Elbow Fitting Description
- 1 1/4 in Male Pipe Size
- 1 1/4 in Tube Outer Diameter
- 1 1/4-11 1/2 Thread Size 1
- 1 5/8-12 Thread Size 2
| Length | 1.540 in |
| Finish | Zinc Plated |
| No. of Ends | 2 |
| Height | 1.690 in |
| Fitting Type | Elbow |
| Fitting Angle | 45° |
| Hex Size 1 | 1.61 in |
| Material | Steel |
| Male Pipe Size | 1 1/4 in |
| Tube O.D. | 1 1/4 in |
| End Type 2 | JIC 37° |
| End Gender 1 | Male |
| Fitting Description | 45° Elbow |
| Thread Size | 1 1/4-11 1/2 |
| End Type 1 | NPTF |
| End Gender 2 | Male |
| Thread Sealant | No |
| Series | 2023 |
| Weight | 0.0 LB |
| EAN or UPC | 639789285522 |

