- 45° Elbow Fitting Description
- 1 1/2 in Male Pipe Size
- 1 1/2 in Tube Outer Diameter
- 1 1/2-11 1/2 Thread Size 1
- 1 7/8-12 Thread Size 2
| End Gender 2 | Male |
| End Type 1 | NPTF |
| Fitting Angle | 45° |
| Male Pipe Size | 1 1/2 in |
| Fitting Type | Elbow |
| Thread Size | 1 1/2-11 1/2 |
| End Gender 1 | Male |
| No. of Ends | 2 |
| Fitting Description | 45° Elbow |
| End Type 2 | AN |
| Series | 2023 |
| Tube O.D. | 1 1/2 in |
| Length | 1.770 in |
| Thread Sealant | No |
| Material | Steel |
| Height | 1.780 in |
| Finish | Steel |
| Weight | 1.28 LB |
| EAN or UPC | 639789285539 |

