- 45° Elbow Fitting Description
- 1/2 in Male Pipe Size
- 3/8 in Tube Outer Diameter
- 1/2-14 Thread Size 1
- 9/16-18 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
| Fitting Type | Elbow |
| N | 1.17 in |
| End Gender 2 | Male |
| Material | Steel |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| Series | 2023 |
| End Type 1 | NPTF |
| Height | 0.910 in |
| Male Pipe Size | 1/2 in |
| End Size | 3/8 JIC(m), 1/2 NPT(m) |
| Type | Forged |
| End Gender 1 | Male |
| Finish | Zinc Plated |
| Fitting Angle | 45° |
| SAE Reference No. | 070302 |
| End Types | JIC 37° & NPT |
| End Types 2 | JIC 37°, NPT |
| Fitting Description | 45° Elbow |
| No. of Ends | 2 |
| M | 1.06 in |
| End Type 2 | JIC 37° |
| Across Wrench Flats | 7/8 in |
| Length | 1.170 in |
| I.D. | 0.297 in |
| Hex Size 1 | 1.06 in |
| Thread Sealant | No |
| Plating | Zinc |
| Temperature Range [Max] | 400 °F |
| Tube O.D. | 3/8 in |
| Temperature Range [Min] | -65 °F |
| Thread Size | 1/2-14 |
| Weight | 0.187 LB |
| EAN or UPC | 678146098139 |

