- 90° Elbow Fitting Description
- 3/4 in Male Pipe Size
- 1/2 in Tube Outer Diameter
- 3/4-14 Thread Size 1
- 3/4-16 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
| Material | Steel |
| I.D. | 0.391 in |
| M | 1.42 in |
| Tube O.D. | 1/2 in |
| Height | 1.420 in |
| Plating | Zinc |
| End Types 2 | JIC 37°, NPT |
| End Gender 1 | Male |
| Fitting Type | Elbow |
| Thread Sealant | No |
| Across Wrench Flats | 1 1/16 in |
| End Types | JIC 37° & NPT |
| End Gender 2 | Male |
| No. of Ends | 2 |
| SAE Reference No. | 070202 |
| Temperature Range [Max] | 400 °F |
| End Size | 1/2 JIC(m), 3/4 NPT(m) |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| Length | 1.590 in |
| Finish | Steel |
| Fitting Description | 90° Elbow |
| Hex Size 1 | 1.06 in |
| N | 1.59 in |
| Thread Size | 3/4-14 |
| Fitting Angle | 90° |
| End Type 2 | JIC 37° |
| Temperature Range [Min] | -65 °F |
| Male Pipe Size | 3/4 in |
| Type | Forged |
| Series | 2024 |
| End Type 1 | NPTF |
| Weight | 0.055 LB |
| EAN or UPC | 678146098184 |

