- 90° Elbow Fitting Description
- 1/4 in Male Pipe Size
- 1/4 in Tube Outer Diameter
- 7/16-20 Thread Size 1
- 1/4-18 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
compliances
- 0
| Material | Steel |
| End Gender 2 | Male |
| Type | Forged |
| SAE Reference No. | 070202 |
| End Size | 1/4 JIC(m), 1/4 NPT(m) |
| Across Wrench Flats | 9/16 in |
| Fitting Type | Elbow |
| Height | 1.050 in |
| M | 1.05 in |
| Fitting Angle | 90° |
| Tube O.D. | 1/4 in |
| N | 1.09 in |
| End Type 2 | NPTF |
| Hex Size 1 | 0.562 in |
| Fitting Description | 90° Elbow |
| Series | 2024 |
| Temperature Range [Max] | 400 °F |
| Finish | Steel |
| End Types | JIC 37° & NPT |
| Thread Size | 7/16-20 |
| Male Pipe Size | 1/4 in |
| I.D. | 0.17 in |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| Plating | Danfoss Dura-Kote™ Plating |
| No. of Ends | 2 |
| End Type 1 | JIC 37° |
| Temperature Range [Min] | -65 °F |
| Thread Sealant | No |
| Length | 1.090 in |
| End Types 2 | JIC 37°, NPT |
| End Gender 1 | Male |
| Weight | 0.096 LB |
| EAN or UPC | 678146098221 |

