- 90° Elbow Fitting Description
- 3/4 in Male Pipe Size
- 3/4 in Tube Outer Diameter
- 3/4-14 Thread Size 1
- 1 1/16-12 Thread Size 2
| Tube O.D. | 3/4 in |
| Finish | Steel |
| Length | 5.030 in |
| Height | 1.660 in |
| End Type 1 | NPTF |
| Male Pipe Size | 3/4 in |
| No. of Ends | 2 |
| Material | Steel |
| End Type 2 | AN |
| Thread Sealant | No |
| Fitting Description | 90° Elbow |
| Fitting Angle | 90° |
| Series | 202414 |
| Fitting Type | Elbow |
| Thread Size | 3/4-14 |
| Weight | 0.0 LB |

