- 90° Elbow Fitting Description
- 1 1/4 in Tube Outer Diameter
- 1 1/4-11 1/2 Thread Size 1
- 1 5/8-12 Thread Size 2
- 1.7 in Length
| Fitting Angle | 90° |
| Female Pipe Size | 1 1/4 in |
| Length | 1.700 in |
| Series | 2025 |
| End Gender 1 | Female |
| Fitting Description | 90° Elbow |
| End Gender 2 | Male |
| Material | Steel |
| Height | 2.330 in |
| No. of Ends | 2 |
| Fitting Type | Elbow |
| End Type 1 | NPTF |
| End Type 2 | AN |
| Thread Sealant | No |
| Thread Size | 1 1/4-11 1/2 |
| Tube O.D. | 1 1/4 in |
| Weight | 2.2 LB |
| EAN or UPC | 639789285713 |

