- 1/2 in Tube Outer Diameter
- 3/4-16 Thread Size
- 1.62 in Length
- 0.813 in Height
- Male Ends
features
- Operating pressures up to 50% above SAE J514 standards
- Dura-Kote™ standard plating is industry leading, offering up to 1,000 hours of corrosion resistance
| Plating | Danfoss Dura-Kote™ Plating |
| Hex Size 1 | 0.813 in |
| End Size | 1/2 JIC(m) |
| Temperature Range [Max] | 400 °F |
| Fitting Type | Adapter |
| Tube O.D. | 1/2 in |
| End Gender 2 | Male |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| Overall Length | 1.620 in |
| End Type 1 | SAE 37 |
| Fitting Description | SAE 37° Union |
| Temperature Range [Min] | -65 °F |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| Finish | Dura-Kote |
| Tube O.D. 1 | 1/2 in |
| I.D. | 0.391 in |
| End Type 2 | SAE 37 |
| Height | 0.813 in |
| Type | Forged |
| Thread Size | 3/4-16 |
| Series | 2027 |
| Hex Size | 13/16 in |
| End Types 2 | JIC 37° |
| Material | Forged Steel |
| Male Pipe Size | 1/2 in |
| Thread Sealant | No |
| End Types | JIC 37° |
| End Gender 1 | Male |
| Length | 1.620 in |
| SAE Reference No. | 070101 |
| Tube O.D. 2 | 1/2 in |
| Weight | 0.119 LB |
| EAN or UPC | 678146048769 |

