- Straight Thread O-Ring Connector w/ 5/8" Male 37° JIC & 3/4" Port Size
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
| Temperature Range [Min] | -65 °F |
| Type | Forged |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| End Types 2 | JIC 37°, O-Ring Boss |
| Hex Size | 1 1/4 in |
| Port Size | 3/4 |
| Temperature Range [Max] | 400 °F |
| End Size | 5/8 JIC(m), 3/4 O-Ring Boss(m) |
| Overall Length | 1.86 in |
| Plating | Zinc |
| Fitting Description | Straight Thread O-Ring Connector |
| No. of Ends | 2 |
| Tube O.D. | 5/8 in |
| End Types | JIC 37° & O-Ring Boss |
| Material | Carbon Steel |
| Fitting Type | Adapter |
| I.D. | 0.484 in |
| Fitting Angle | Straight |
| SAE Reference No. | 070120 |
| Weight | 0.303 LB |
| EAN or UPC | 678146048042 |

