- Straight Thread O-Ring Connector Fitting Description
- 1 in Male Pipe Size
- 3/4 in Tube Outer Diameter
- 1 5/16-12 Thread Size 1
- 1 1/16-12 Thread Size 2
features
- Operating pressures up to 50% above SAE J514 standards
- Dura-Kote™ standard plating is industry leading, offering up to 1,000 hours of corrosion resistance
| Type | Forged |
| End Types | JIC 37° & O-Ring Boss |
| Series | 202702 |
| Overall Length | 1.990 in |
| End Types 2 | JIC 37°, O-Ring Boss |
| Temperature Range [Min] | -65 °F |
| Fitting Angle | Straight |
| Material | Forged Steel |
| End Gender 1 | Male |
| Temperature Range [Max] | 400 °F |
| Male Pipe Size | 1 in |
| Length | 1.990 in |
| Hex Size 1 | 1.5 in |
| Hex Size | 1 1/2 in |
| I.D. | 0.61 in |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| Tube O.D. | 3/4 in |
| SAE Reference No. | 070120 |
| Finish | Zinc Plated |
| Fitting Type | Adapter |
| End Gender 2 | Male |
| Plating | Danfoss Dura-Kote™ Plating |
| Fitting Description | SAE O-Ring Boss to SAE 37° |
| Thread Size | 1 5/16-12 |
| End Type 1 | ORB |
| Port Size | 1 |
| No. of Ends | 2 |
| End Size | 1 O-Ring Boss(m), 3/4 JIC(m) |
| End Type 2 | JIC 37° |
| Weight | 0.44 LB |
| EAN or UPC | 678146048134 |

