- Straight Thread O-Ring Connector Fitting Description
- 1 1/2 in Male Pipe Size
- 1 1/4 in Tube Outer Diameter
- 1 7/8-12 Thread Size 1
- 1 5/8-12 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
| Material | Carbon Steel |
| Type | Forged |
| Finish | Steel |
| Fitting Angle | Straight |
| End Types 2 | JIC 37°, O-Ring Boss |
| I.D. | 1.078 in |
| End Gender 1 | Male |
| Fitting Description | Straight Thread O-Ring Connector |
| End Type 1 | JIC 37° |
| Thread Size | 1 7/8-12 |
| Temperature Range [Max] | 400 °F |
| Length | 2.240 in |
| Hex Size 1 | 2.125 in |
| End Size | 1 1/4 JIC(m), 1 1/2 O-Ring Boss(m) |
| Series | 202702 |
| Tube O.D. | 1 1/4 in |
| Temperature Range [Min] | -65 °F |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| No. of Ends | 2 |
| End Types | JIC 37° & O-Ring Boss |
| Overall Length | 2.25 in |
| SAE Reference No. | 070120 |
| End Type 2 | UNF |
| Hex Size | 2 1/8 in |
| Male Pipe Size | 1 1/2 in |
| Fitting Type | Adapter |
| End Gender 2 | Male |
| Port Size | 1 1/2 in |
| Plating | Zinc |
| Weight | 1.0 LB |
| EAN or UPC | 678146048288 |

