- Straight Thread O-Ring Connector Fitting Description
- 1/4 in Male Pipe Size
- 3/8 in Tube Outer Diameter
- 7/16-20 Thread Size 1
- 9/16-18 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
| Fitting Description | Straight Thread O-Ring Connector |
| End Types | JIC 37° & O-Ring Boss |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| Material | Carbon Steel |
| Overall Length | 1.27 in |
| Type | Forged |
| Fitting Type | Adapter |
| Temperature Range [Max] | 400 °F |
| Port Size | 1/4 |
| Tube O.D. | 3/8 in |
| End Type 1 | JIC 37° |
| End Gender 1 | Male |
| Length | 1.270 in |
| Series | 202702 |
| End Gender 2 | Male |
| Plating | Zinc |
| Fitting Angle | Straight |
| Hex Size 1 | 0.62 in |
| End Type 2 | UNF |
| Temperature Range [Min] | -65 °F |
| SAE Reference No. | 070120 |
| No. of Ends | 2 |
| Finish | Steel |
| Thread Size | 7/16-20 |
| Hex Size | 5/8 in |
| End Size | 1/4 O-Ring Boss(m), 3/8 JIC(m) |
| Male Pipe Size | 1/4 in |
| I.D. | 0.3 in |
| End Types 2 | JIC 37°, O-Ring Boss |
| Weight | 0.05 LB |
| EAN or UPC | 678146098252 |

