- Straight Thread O-Ring Connector Fitting Description
- 1/2 in Male Pipe Size
- 5/8 in Tube Outer Diameter
- 3/4-16 Thread Size 1
- 7/8-14 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
| Hex Size 1 | 0.938 in |
| Tube O.D. | 5/8 in |
| Fitting Description | Straight Thread O-Ring Connector |
| SAE Reference No. | 070120 |
| Temperature Range [Min] | -65 °F |
| Hex Size | 15/16 in |
| Type | Forged |
| Material | Steel |
| Temperature Range [Max] | 400 °F |
| Thread Size | 3/4-16 |
| End Gender 1 | Male |
| End Gender 2 | Male |
| End Types | JIC 37° & O-Ring Boss |
| Fitting Type | Adapter |
| Overall Length | 1.64 in |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| Fitting Angle | Straight |
| Port Size | 1/2 |
| End Type 2 | AN |
| Plating | Zinc |
| Finish | Dura-Kote |
| End Size | 1/2 O-Ring Boss(m), 5/8 JIC(m) |
| End Type 1 | AN |
| No. of Ends | 2 |
| Series | 202702 |
| Length | 1.640 in |
| I.D. | 0.484 in |
| Male Pipe Size | 1/2 in |
| End Types 2 | JIC 37°, O-Ring Boss |
| Weight | 0.2 LB |
| EAN or UPC | 678146098269 |

