- Straight Thread O-Ring Connector w/ 1/2" Male 37° JIC & 1/2" Port Size
features
- Operating pressures up to 50% above SAE J514 standards
- Dura-Kote™ standard plating is industry leading, offering up to 1,000 hours of corrosion resistance
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| Fitting Description | SAE O-Ring Boss to SAE 37° |
| Port Size | 1/2 |
| Temperature Range [Min] | -65 °F |
| SAE Reference No. | 070120 |
| Type | Forged |
| End Types | JIC 37° & O-Ring Boss |
| No. of Ends | 2 |
| Temperature Range [Max] | 400 °F |
| Plating | Danfoss Dura-Kote™ Plating |
| Tube O.D. | 1/2 in |
| End Size | 1/2 JIC(m), 1/2 O-Ring Boss(m) |
| Fitting Angle | Straight |
| End Types 2 | JIC 37°, O-Ring Boss |
| Overall Length | 1.480 in |
| I.D. | 0.391 in |
| Material | Forged Steel |
| Fitting Type | Adapter |
| Hex Size | 7/8 in |
| Weight | 0.135 LB |
| EAN or UPC | 678146098276 |

