- Union Tee Fitting Description
- 1/2 in Male Pipe Size
- 1/2 in Tube Outer Diameter
- 3/4-16 Thread Size 1
- 3/4-16 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
compliances
- 0
| Tube O.D. 2 | 1/2 in |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| End Types | JIC 37° |
| M2 | 1 1/4 in |
| Height | 1 1/4 in |
| Hex Size 1 | 0.75 in |
| End Types 2 | JIC 37° |
| Material | Carbon Steel |
| Series | 2033 |
| End Type 3 | SAE 37 |
| End Gender 3 | Male |
| Male Pipe Size | 1/2 in |
| Temperature Range [Max] | 400 °F |
| Thread Size 3 | 3/4-16 |
| Fitting Angle | 90° |
| Type | Forged |
| Temperature Range [Min] | -65 °F |
| Fitting Type | Tee |
| Tube O.D. | 1/2 in |
| Length | 2 1/2 in |
| M | 1.25 in |
| End Gender 2 | Male |
| SAE Reference No. | 070401 |
| Thread Size | 3/4-16 |
| End Type 1 | SAE 37 |
| End Type 2 | SAE 37 |
| End Gender 1 | Male |
| I.D. | 0.39 in |
| No. of Ends | 3 |
| Fitting Description | Union Tee |
| Across Wrench Flats | 3/4 in |
| M1 | 1.25 in |
| Tube O.D. 3 | 1/2 in |
| Finish | Zinc Clear Trivalent Chromate |
| End Size | 1/2 JIC(m) |
| Tube O.D. 1 | 1/2 in |
| Plating | Danfoss Dura-Kote™ Plating |
| Weight | 0.25 LB |
| EAN or UPC | 678146098351 |

