- 90° Elbow Fitting Description
- 1 in Male Pipe Size
- 1 in Tube Outer Diameter
- 1 5/16-12 Thread Size 1
- 1 5/16-12 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
| Fitting Description | 90° Elbow |
| No. of Ends | 2 |
| End Types 2 | JIC 37° |
| SAE Reference No. | 070201 |
| End Type 1 | JIC 37° |
| End Type 2 | JIC 37° |
| Hex Size 1 | 1.26 in |
| Series | 2039 |
| I.D. | 0.844 in |
| Length | 1.810 in |
| End Size | 1 JIC(m) |
| Thread Size | 1 5/16-12 |
| Male Pipe Size | 1 in |
| M | 1.81 in |
| Across Wrench Flats | 1 5/16 in |
| Thread Sealant | No |
| Height | 1.810 in |
| Finish | Zinc Plated |
| Tube O.D. | 1 in |
| End Gender 1 | Male |
| End Gender 2 | Male |
| End Types | JIC 37° |
| Fitting Type | Elbow |
| Fitting Angle | 90° |
| Material | Steel |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| Weight | 0.232 LB |
| EAN or UPC | 678146049629 |

