- Adapter Fitting Description
- 1/8 in Female Pipe Size
- 1/8 in Male Pipe Size
- 1/8 in Male Pipe Size A1
- Carbon Steel Material
| End Gender 1 | Male |
| Thread Sealant | No |
| Female Pipe Size | 1/8 in |
| No. of Ends | 2 |
| End Types | NPT - All Ends |
| SAE Reference No. | 140139 |
| Material | Carbon Steel |
| Overall Length | 1.04 in |
| Series | 2040 |
| End Type 2 | NPTF |
| End Type 1 | NPTF |
| Height | 5/8 in |
| Fitting Description | Adapter |
| Finish | Dura-Kote |
| Thread Size | 1/8-27 |
| End Gender 2 | Female |
| Male Pipe Size | 1/8 in |
| End Size | 1/8 NPT(f), 1/8 NPT(m) |
| Hex Size 1 | 5/8 in |
| Fitting Type | Straight |
| Length | 1.040 in |
| I.D. | 0.19 in |
| Weight | 0.07 LB |
| EAN or UPC | 639789286185 |

