- Adapter Fitting Description
- 3/8 in Female Pipe Size
- 3/8 in Male Pipe Size
- 3/8 in Male Pipe Size A1
- Carbon Steel Material
| I.D. | 0.41 in |
| End Gender 2 | Female |
| SAE Reference No. | 140139 |
| Length | 1.440 in |
| End Types | NPT - All Ends |
| End Size | 3/8 NPT(f), 3/8 NPT(m) |
| No. of Ends | 2 |
| Thread Size | 3/8-18 |
| Fitting Type | Straight |
| Series | 2040 |
| End Gender 1 | Male |
| End Type 1 | NPTF |
| Thread Sealant | No |
| Hex Size 1 | 7/8 in |
| Finish | Dura-Kote |
| Material | Carbon Steel |
| Height | 7/8 in |
| Overall Length | 1.44 in |
| End Type 2 | NPTF |
| Fitting Description | Adapter |
| Female Pipe Size | 3/8 in |
| Male Pipe Size | 3/8 in |
| Weight | 0.13 LB |
| EAN or UPC | 639789286208 |

