- 90° Bulkhead Elbow Fitting Description
- 3/8 in Male Pipe Size
- 3/8 in Tube Outer Diameter
- 9/16-18 Thread Size 1
- 9/16-18 Thread Size 2
| End Types 2 | JIC 37° |
| End Types | JIC 37° |
| End Gender 2 | Male |
| Male Pipe Size | 3/8 in |
| Thread Size | 9/16-18 |
| Material | Carbon Steel |
| Thread Sealant | No |
| End Size | 3/8 JIC(m) |
| M1 | 1.81 in |
| Series | 2043 |
| No. of Ends | 2 |
| SAE Reference No. | 070701 |
| Fitting Description | 90° Bulkhead Elbow |
| Length | 1.810 in |
| Height | 1.090 in |
| Fitting Type | Elbow, Bulkhead |
| Fitting Angle | 90° |
| End Gender 1 | Male |
| M | 1.09 in |
| End Type 1 | JIC 37° |
| End Type 2 | JIC 37° |
| Hex Size 1 | 0.812 in |
| Tube O.D. | 3/8 in |
| Weight | 0.159 LB |
| EAN or UPC | 678146181381 |

