- Female Pipe Swivel to Male Pipe Fitting Description
- 1 1/4 in Female Pipe Size
- 1 1/4 in Male Pipe Size
- Carbon Steel Material
applications
- Pressure hydraulic systems
features
- Zinc-plated
- Yellow dichromate finish
- 30° cone-NPSM thread
- Metal-to-metal seat
| Height | 1 7/8 in |
| Male Pipe Size | 1 1/4 in |
| Fitting Description | Female Pipe Swivel to Male Pipe |
| Female Pipe Size | 1 1/4 in |
| Hex Size | 1 11/16 in |
| End Type 1 | NPTF |
| Fitting Type | Straight, Swivel |
| Finish | Dura-Kote |
| SAE Reference No. | 140130 |
| Thread Sealant | No |
| Style | Straight Male |
| End Gender 2 | Male |
| Thread Size | 1 1/4-11 1/2 |
| End Type 2 | NPSM |
| No. of Ends | 2 |
| Hex Size 2 | 1.875 in |
| End Size | 1 1/4 NPSM(f), 1 1/4 NPT(m) |
| Series | 2045 |
| NPSM Swivel Nut | 1 1/4-11 1/2 |
| I.D. | 1.08 in |
| Material | Carbon Steel |
| Hex Size 1 | 1 7/8 in |
| Length | 2.080 in |
| L Dim | 2.28 in |
| Application | Pressure Hydraulic Systems |
| End Types | NPT - All Ends |
| End Gender 1 | Female |
| Weight | 0.003 LB |
| EAN or UPC | 678146098382 |

