- 90° Swivel Elbow Fitting Description
- 1/4 in Female Pipe Size
- 1/4 in Female Pipe Size A1
- 1/4 in Male Pipe Size
- Carbon Steel Material
applications
- Pressure hydraulic systems
features
- Zinc-plated
- Yellow dichromate finish
- 30° cone-NPSM thread
- Metal-to-metal seat
| Height | 1.280 in |
| Thread Sealant | No |
| Hex Size | 11/16 in |
| Application | Pressure Hydraulic Systems |
| L Dim | 0.98 in |
| NPSM Swivel Nut | 1/4-18 |
| End Size | 1/4 NPSM(f), 1/4 NPT(m) |
| Length | 0.910 in |
| No. of Ends | 2 |
| End Types | NPT - All Ends |
| Fitting Type | Elbow, 90° Swivel |
| L1 | 0.75 in |
| Female Pipe Size A1 | 1/4 in |
| End Gender 2 | Male |
| Series | 2047 |
| SAE Reference No. | 140230 |
| Male Pipe Size | 1/4 in |
| Female Pipe Size | 1/4 in |
| Hex Size 1 | 0.688 in |
| End Gender 1 | Female |
| End Type 1 | NPSM |
| Fitting Description | 90° Swivel Elbow |
| Thread Size | 1/4-18 |
| Material | Carbon Steel |
| End Type 2 | NPTF |
| Weight | 0.134 LB |
| EAN or UPC | 678146050182 |

