- 90° Elbow Fitting Description
- 3/4 in Male Pipe Size
- 5/8 in Tube Outer Diameter
- 1 1/16-12 Thread Size 1
- 7/8-14 Thread Size 2
| End Gender 1 | Male |
| Fitting Angle | 90° |
| Tube O.D. | 5/8 in |
| Thread Sealant | No |
| Male Pipe Size | 3/4 in |
| Hex Size 1 | 1.25 in |
| Height | 1.540 in |
| Fitting Type | Elbow |
| Series | 2062 |
| End Type 1 | ORB |
| No. of Ends | 2 |
| Fitting Description | 90° Elbow |
| End Gender 2 | Male |
| Length | 1.940 in |
| Material | Carbon Steel |
| End Type 2 | JIC 37° |
| Thread Size | 1 1/16-12 |
| Port Size | 3/4 in |
| Weight | 1.0 LB |
| EAN or UPC | 678146098467 |

