- 90° Elbow Fitting Description
- 3/4 in Male Pipe Size
- 3/4 in Tube Outer Diameter
- 1 1/16-12 Thread Size 1
- 1 1/16-12 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
compliances
- 0
| Fitting Type | Elbow |
| Male Pipe Size | 3/4 in |
| M | 1.66 in |
| End Gender 2 | Male |
| No. of Ends | 2 |
| End Gender 1 | Male |
| End Type 1 | ORB |
| Fitting Angle | 90° |
| Across Wrench Flats | 1 1/16 in |
| End Types 2 | JIC 37°, O-Ring Boss |
| Length | 1.660 in |
| Fitting Description | 90° Elbow |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| Series | 2062 |
| Hex Size 1 | 1.25 in |
| I.D. | 0.61 in |
| Tube O.D. | 3/4 in |
| Thread Sealant | No |
| N | 1.94 in |
| Material | Carbon Steel |
| SAE Reference No. | 070220 |
| Thread Size | 1 1/16-12 |
| End Types | JIC 37° & O-Ring Boss |
| End Size | 3/4 JIC(m), 3/4 O-Ring Boss(m) |
| End Type 2 | JIC 37° |
| Height | 1.940 in |
| Port Size | 3/4 in |
| Plating | Danfoss Dura-Kote™ Plating |
| Type | Forged |
| Weight | 0.618 LB |
| EAN or UPC | 678146098474 |

