- 90° Elbow Fitting Description
- 1 in Male Pipe Size
- 1 in Tube Outer Diameter
- 1 5/16-12 Thread Size 1
- 1 1/16-12 Thread Size 2
| End Type 1 | JIC 37° |
| Length | 1 1/2 in |
| Fitting Angle | 90° |
| No. of Ends | 2 |
| Tube O.D. | 1 in |
| Male Pipe Size | 1 in |
| End Gender 1 | Male |
| Port Size | 1 in |
| Thread Sealant | No |
| Series | 2062 |
| Material | Carbon Steel |
| Height | 2.050 in |
| Fitting Description | 90° Elbow |
| End Type 2 | JIC 37° |
| Fitting Type | Elbow |
| Thread Size | 1 5/16-12 |
| End Gender 2 | Male |
| Weight | 0.0 LB |

