- 90° Elbow Fitting Description
- 3/8 in Male Pipe Size
- 3/8 in Tube Outer Diameter
- 9/16-18 Thread Size 1
- 9/16-18 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
compliances
- 0
| N | 1 1/4 in |
| Tube O.D. | 3/8 in |
| End Types | JIC 37° & O-Ring Boss |
| Across Wrench Flats | 9/16 in |
| Thread Sealant | No |
| SAE Reference No. | 070220 |
| Hex Size 1 | 0.69 in |
| Port Size | 3/8 in |
| Height | 1 1/4 in |
| Fitting Angle | 90° |
| End Size | 3/8 JIC(m), 3/8 O-Ring Boss(m) |
| Plating | Danfoss Dura-Kote™ Plating |
| M | 1.06 in |
| Material | Carbon Steel |
| Male Pipe Size | 3/8 in |
| No. of Ends | 2 |
| End Type 1 | ORB |
| I.D. | 0.3 in |
| Fitting Type | Elbow |
| End Gender 2 | Male |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| Thread Size | 9/16-18 |
| End Types 2 | JIC 37°, O-Ring Boss |
| Series | 2062 |
| End Type 2 | JIC 37° |
| Fitting Description | 90° Elbow |
| Type | Forged |
| Length | 1.060 in |
| End Gender 1 | Male |
| Weight | 0.117 LB |
| EAN or UPC | 678146098504 |

