- 90° Swivel Elbow Fitting Description
- 3/4 in Tube Outer Diameter
- 1 1/16-12 Thread Size 1
- 1 1/16-12 Thread Size 2
- 1.19 in Length
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
compliances
- 0
| Height | 1.660 in |
| Temperature Range [Min] | -65 °F |
| Fitting Type | Elbow |
| Material | Steel |
| Type | Forged |
| SAE Reference No. | 070221 |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| Tube O.D. | 3/4 in |
| Hex Size 2 | 1.062 in |
| Series | 2071 |
| N | 1 3/4 in |
| End Size | 3/4 JIC(m), 3/4 JIC(f) |
| End Gender 1 | Female |
| End Type 1 | JIC 37° |
| Thread Size | 1 1/16-12 |
| End Type 2 | JIC 37° |
| M | 1.66 in |
| Female Pipe Size | 3/4 in |
| End Types | JIC 37° |
| Hex Size 1 | 1.25 in |
| Fitting Description | 90° Swivel Elbow |
| End Gender 2 | Male |
| No. of Ends | 2 |
| Finish | Steel |
| Length | 1.190 in |
| Temperature Range [Max] | 400 °F |
| I.D. | 0.61 in |
| Fitting Angle | 90°, Swivel |
| End Types 2 | JIC 37° |
| Across Wrench Flats | 1 1/16 in |
| Thread Sealant | No |
| Plating | Danfoss Dura-Kote™ Plating |
| Hex Size | 1 1/4 in |
| Weight | 0.545 LB |
| EAN or UPC | 678146098511 |

